Motion
EN90PX5

LIFT-ALL
EN90PX5

YELLOW ENDLESS 5' PIPELINE ROUNDSLING
MI ITEM #09066045
MFR #EN90PX5
Your Price$29.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN90PX5

YELLOW ENDLESS 5' PIPELINE ROUNDSLING
MI ITEM #09066045
MFR #EN90PX5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.91/each(List $34.40)

Overview

Mfr description
EN90PX5 YELLOW ENDLESS 5' PIPELINE
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
  • Wear points can be shifted to extend sling life.

Specifications

  • Color
    YELLOW
  • Choker Capacity
    6700 lbs
  • Manufacturer Upc Number
    697886405663
  • UPC_NO
    697886405663
  • Material
    POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    8400 lbs
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Sling Length
    5 ft
  • Vertical Capacity 90
    8400 lbs
  • Warranty
    Warranty
  • Weight
    2.38 lbs
  • Suggested Addition
    8FQSP
  • Product Class
    4B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text