Motion
F15
Beam Grab Rated 15 TON
MI ITEM #09066053
MFR #F15
Price$10,253.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beam Grab Rated 15 TON
MI ITEM #09066053
MFR #F15

Mfr description
F15 BEAM GRAB RATED 15 TON
  • Heavy-Duty design for lifting wide flange beams and plate girders.
  • Recessed base accepts studs in beam surface.
  • Eliminates need for slings, chokers and spreader bars.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,253.18/each

Specifications

Dimensions

  • Weight
    182 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886974480
  • Material
    STEEL
  • Nominal Break Strength
    1,500 - 8,000: Based on Hook Position lbs
  • UPC_NO
    697886974480
  • Vertical Capacity 90
    1500 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)