Motion
F25
Lifting Clamp - 50000 lb Capacity
Mi Item #09066054
MFR #F25
Price$15,519.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lifting Clamp - 50000 lb Capacity
Mi Item #09066054
MFR #F25

Mfr description
F25 BEAM GRAB RATED 25 TON
  • Heavy-Duty design for lifting wide flange beams and plate girders.
  • Recessed base accepts studs in beam surface.
  • Eliminates need for slings, chokers and spreader bars.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,519.36/each

Specifications

Dimensions

  • Max Working Load Limit
    50000 lbs
  • Maximum Grip
    24.0000 in; 609.60 mm
  • Maximum Width
    24.0000 in; 609.60 mm
  • Minimum Grip
    16.0000 in; 406.40 mm
  • Thickness
    1.0000 to 3.0000 in, 25.40 to 76.20 mm
  • Weight
    541 lbs
  • Width
    24.0000 in, 609.60 mm

Details

  • Capacity
    50000 lb
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886974497
  • Material
    STEEL
  • Nominal Break Strength
    25-TON
  • Type
    Beam Grab
  • UPC_NO
    697886974497
  • Vertical Capacity 90
    4000 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)