Overview
Mfr description
F5 BEAM GRAB RATED 5 TON
- Heavy-Duty design for lifting wide flange beams and plate girders.
- Recessed base accepts studs in beam surface.
- Eliminates need for slings, chokers and spreader bars.
- Vertical lifting only (not suspension).
Specifications
- Manufacturer Upc Number697886974503
- UPC_NO697886974503
- Country of OriginUS
- MaterialSTEEL
- Nominal Break Strength5-TON
- Vertical Capacity 901000 lbs
- WarrantyWarranty
- Weight68 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data