Motion
FFLB15

LIFT-ALL
FFLB15

Lifting Clamp - 1500 lb Capacity
Mi Item #09066056
MFR #FFLB15
Price$3,438.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
FFLB15

Lifting Clamp - 1500 lb Capacity
Mi Item #09066056
MFR #FFLB15

Mfr description
FFLB15 FIXED LENGTH FORK LIFT BOOM W/
  • Fixed length beam design.
  • Restraining chain with grab hook.
  • Single pick point: Use with 1" - 2" wide web sling.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,438.41/each

Specifications

Dimensions

  • Max Working Load Limit
    1500 lbs
  • Weight
    185 lbs

Details

  • Capacity
    1500 lb
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886974510
  • Material
    STEEL
  • Nominal Break Strength
    1500 lbs
  • Type
    Fixed Fork Lift Boom
  • UPC_NO
    697886974510
  • Vertical Capacity 90
    1500 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)