Motion
FFLB40

LIFT-ALL
FFLB40

Lifting Clamp - 4000 lb Capacity
Mi Item #09066057
MFR #FFLB40
Price$5,115.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
FFLB40

Lifting Clamp - 4000 lb Capacity
Mi Item #09066057
MFR #FFLB40

Mfr description
FFLB40 FIXED LENGTH FORK LIFT BOOM W/
  • Fixed length beam design.
  • Restraining chain with grab hook.
  • Five hook positions at 1-ft intervals.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,115.85/each

Specifications

Dimensions

  • Max Working Load Limit
    4000 lbs
  • Weight
    240 lbs

Details

  • Capacity
    4000 lb
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886974527
  • Material
    STEEL
  • Nominal Break Strength
    4000 lbs
  • Type
    Fixed Fork Lift Boom
  • UPC_NO
    697886974527
  • Vertical Capacity 90
    10000 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)