Motion
FS48-5-1.5

LIFT-ALL
FS48-5-1.5

FOR 5" X 48" FORK - FORKLIFT FORK SLEEVE
Mi Item #09066063
MFR #FS48-5-1.5
Price$194.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
FS48-5-1.5

FOR 5" X 48" FORK - FORKLIFT FORK SLEEVE
Mi Item #09066063
MFR #FS48-5-1.5

Mfr description
FS48-5-1.5 FOR 5" X 48" FORK - FORKLIFT
  • Quick and Easy to Install
  • Soft Webmaster 1600 Polyester webbing cushions the load to avoid damage
  • 12" long rear flap protects the load from the vertical member of the fork to avoid damage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.29/each

Specifications

Dimensions

  • Weight
    3.7 lb

Details

  • Color
    YELLOW
  • Material
    POLYESTER
  • Order Lead Time
    10 days
  • Package Type
    Box
  • Trademark
    LIFT-ALL®
  • Type
    FORK SLEEVES
  • UPC_NO
    697886974565
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)