Motion
FS54-5-1.5

LIFT-ALL
FS54-5-1.5

FOR 5" X 54" FORK - FORKLIFT FORK SLEEVE
Mi Item #09066066
MFR #FS54-5-1.5
Price$210.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
FS54-5-1.5

FOR 5" X 54" FORK - FORKLIFT FORK SLEEVE
Mi Item #09066066
MFR #FS54-5-1.5

Mfr description
FS54-5-1.5 FOR 5" X 54" FORK - FORKLIFT
  • Quick and Easy to Install
  • Soft Webmaster 1600 Polyester webbing cushions the load to avoid damage
  • 12" long rear flap protects the load from the vertical member of the fork to avoid damage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.85/each

Specifications

Dimensions

  • Weight
    4.11 lb

Details

  • Color
    YELLOW
  • Material
    POLYESTER
  • Order Lead Time
    10 days
  • Package Type
    Box
  • Trademark
    LIFT-ALL®
  • Type
    FORK SLEEVES
  • UPC_NO
    697886974596
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)