Motion
FSA050

LIFT-ALL
FSA050

.50" G80 FOUNDRY SORTING HOOK
Mi Item #09066069
MFR #FSA050
Price$180.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
FSA050

.50" G80 FOUNDRY SORTING HOOK
Mi Item #09066069
MFR #FSA050

Mfr description
FSA050 .50" G80 FOUNDRY SORTING HOOK
  • For use on alloy chain slings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.18/each

Specifications

Dimensions

  • Weight
    3 lb
  • Working Load Limit
    500 lb

Details

  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Type
    ALLOY FITTINGS - DOMESTIC
  • UPC_NO
    697886974626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)