Overview
Mfr description
FSA075S .75" G80 SHORT FOUNDRY SORTING
- For use on alloy chain slings
Specifications
- Country of OriginUS
- ColorSELF
- MaterialSTEEL
- TypeALLOY FITTINGS - DOMESTIC
- UPC_NO697886974671
- Weight2 lb
- Working Load Limit1400 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data