Overview
Mfr description
FSA081 .81" G80 FOUNDRY SORTING HOOK
- For use on alloy chain slings
Specifications
- Country of OriginUS
- ColorSELF
- MaterialSTEEL
- TypeALLOY FITTINGS - DOMESTIC
- UPC_NO697886974688
- Weight4 lb
- Working Load Limit1600 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data