Motion
FSA125

LIFT-ALL
FSA125

1.25" G80 FOUNDRY SORTING HOOK
MI ITEM #09066080
MFR #FSA125
List Price$480.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
FSA125

1.25" G80 FOUNDRY SORTING HOOK
MI ITEM #09066080
MFR #FSA125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$480.14/each for your price

Overview

Mfr description
FSA125 1.25" G80 FOUNDRY SORTING HOOK
  • For use on alloy chain slings

Specifications

  • Country of Origin
    US
  • Color
    SELF
  • Material
    STEEL
  • Type
    ALLOY FITTINGS - DOMESTIC
  • UPC_NO
    697886974749
  • Weight
    8.8 lb
  • Working Load Limit
    4500 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text