Motion
FSA125S

LIFT-ALL
FSA125S

1.25" G80 SHORT FOUNDRY SORTING HOOK
MI ITEM #09066081
MFR #FSA125S
List Price$470.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
FSA125S

1.25" G80 SHORT FOUNDRY SORTING HOOK
MI ITEM #09066081
MFR #FSA125S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$470.01/each for your price

Overview

Mfr description
FSA125S 1.25" G80 SHORT FOUNDRY SORTING
  • For use on alloy chain slings

Specifications

  • Country of Origin
    US
  • Color
    SELF
  • Material
    STEEL
  • Type
    ALLOY FITTINGS - DOMESTIC
  • UPC_NO
    697886974756
  • Weight
    7 lb
  • Working Load Limit
    5500 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought