Motion
FSA150

LIFT-ALL
FSA150

1.5" G80 FOUNDRY SORTING HOOK
Mi Item #09066082
MFR #FSA150
Price$849.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
FSA150

1.5" G80 FOUNDRY SORTING HOOK
Mi Item #09066082
MFR #FSA150

Mfr description
FSA150 1.5" G80 FOUNDRY SORTING HOOK
  • For use on alloy chain slings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$849.05/each

Specifications

Dimensions

  • Weight
    14 lb
  • Working Load Limit
    6000 lb

Details

  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Type
    ALLOY FITTINGS - DOMESTIC
  • UPC_NO
    697886974763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)