Motion
FSB10X6

LIFT-ALL
FSB10X6

Fixed Spreader Beam w/ Chain Rated 5 TON
Mi Item #09066089
MFR #FSB10X6
Price$6,549.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
FSB10X6

Fixed Spreader Beam w/ Chain Rated 5 TON
Mi Item #09066089
MFR #FSB10X6

Mfr description
FSB10X6 FIXED SPREADER BEAM W/ CHAIN
  • Ideal where headroom is not limited.
  • Adds stability to lift.
  • Chain rigging standard.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,549.91/each

Specifications

Dimensions

  • Sling Length
    6 ft
  • Weight
    78 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886974831
  • Material
    STEEL
  • Nominal Break Strength
    5-TON
  • UPC_NO
    697886974831
  • Vertical Capacity 90
    1000 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)