Motion
FSB20X10

LIFT-ALL
FSB20X10

Fixed Spreader Beam w/ Chain Rated 10 TON
Mi Item #09066091
MFR #FSB20X10
Price$6,919.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
FSB20X10

Fixed Spreader Beam w/ Chain Rated 10 TON
Mi Item #09066091
MFR #FSB20X10

Mfr description
FSB20X10 FIXED SPREADER BEAM W/ CHAIN
  • Ideal where headroom is not limited.
  • Adds stability to lift.
  • Chain rigging standard.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,919.76/each

Specifications

Dimensions

  • Sling Length
    10 ft
  • Weight
    180 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886974855
  • Material
    STEEL
  • Nominal Break Strength
    10-TON
  • UPC_NO
    697886974855
  • Vertical Capacity 90
    450 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)