Motion
FSB20X12

LIFT-ALL
FSB20X12

Fixed Spreader Beam w/ Chain Rated 10 TON
MI ITEM #09066092
MFR #FSB20X12
List Price$9,317.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
FSB20X12

Fixed Spreader Beam w/ Chain Rated 10 TON
MI ITEM #09066092
MFR #FSB20X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,317.82/each for your price

Overview

Mfr description
FSB20X12 FIXED SPREADER BEAM W/ CHAIN
  • Ideal where headroom is not limited.
  • Adds stability to lift.
  • Chain rigging standard.
  • Wire rope rigging available.

Specifications

  • Manufacturer Upc Number
    697886974862
  • UPC_NO
    697886974862
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    10-TON
  • Sling Length
    12 ft
  • Vertical Capacity 90
    600 lbs
  • Warranty
    Warranty
  • Weight
    240 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text