Motion
FSB20X16

LIFT-ALL
FSB20X16

Lifting Clamp - 20000 lb Capacity
Mi Item #09066093
MFR #FSB20X16
Price$10,749.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
FSB20X16

Lifting Clamp - 20000 lb Capacity
Mi Item #09066093
MFR #FSB20X16

Mfr description
FSB20X16 FIXED SPREADER BEAM W/ CHAIN
  • Ideal where headroom is not limited.
  • Adds stability to lift.
  • Chain rigging standard.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,749.49/each

Specifications

Dimensions

  • Max Working Load Limit
    20000 lbs
  • Maximum Width
    16 ft; 4876.80 mm
  • Sling Length
    16 ft
  • Weight
    380 lbs
  • Width
    16.0000 ft, 4876.80 mm

Details

  • Capacity
    20000 lb
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886974879
  • Material
    STEEL
  • Nominal Break Strength
    10-TON
  • Type
    Fixed Spreader Beam
  • UPC_NO
    697886974879
  • Vertical Capacity 90
    1000 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)