1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LIFT-ALL
FSB20X4
Fixed Spreader Beam w/ Chain Rated 10 TON
MI ITEM #
09066096
MFR #
FSB20X4
Price
$7,301.54
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Lifting Clamps
LIFT-ALL FSB20X4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LIFT-ALL
FSB20X4
Fixed Spreader Beam w/ Chain Rated 10 TON
MI ITEM #
09066096
MFR #
FSB20X4
Mfr description
FSB20X4 FIXED SPREADER BEAM W/ CHAIN
Ideal where headroom is not limited.
Adds stability to lift.
Chain rigging standard.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7,301
.54
/each
Add to Cart
Specifications
Dimensions
Sling Length
4 ft
Weight
100 lbs
Details
Country of Origin
US
Manufacturer Upc Number
697886974909
Material
STEEL
Nominal Break Strength
10-TON
UPC_NO
697886974909
Vertical Capacity 90
3000 lbs
Warranty
Warranty
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items