Motion
FSB4X24

LIFT-ALL
FSB4X24

Lifting Clamp - 24 ft;7.32 m Opening, 4000 lb Capacity
Mi Item #09066103
MFR #FSB4X24
Price$9,031.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
FSB4X24

Lifting Clamp - 24 ft;7.32 m Opening, 4000 lb Capacity
Mi Item #09066103
MFR #FSB4X24

Mfr description
FSB4X24 FIXED SPREADER BEAM W/ CHAIN
  • Ideal where headroom is not limited.
  • Adds stability to lift.
  • Chain rigging standard.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,031.48/each

Specifications

Dimensions

  • Max Working Load Limit
    4000 lbs
  • Maximum Grip
    0.9700 in; 24.64 mm
  • Maximum Width
    0.9700 in; 24.64 mm
  • Sling Length
    24 ft
  • Throat Depth
    4.5000 in, 114.30 mm
  • Weight
    445 lbs
  • Width
    0.9700 in, 24.64 mm

Details

  • Bale Opening
    2.5000 in, 63.50 mm
  • Capacity
    4000 lb
  • Country of Origin
    US
  • Lifting Clamp Opening
    24 ft;7.32 m
  • Manufacturer Upc Number
    697886974978
  • Material
    STEEL
  • Nominal Break Strength
    2-TON
  • Type
    Fixed Spreader Beam
  • UPC_NO
    697886974978
  • Vertical Capacity 90
    2-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)