Motion
FSB4X4

LIFT-ALL
FSB4X4

Lifting Clamp - 4000 lb Capacity
Mi Item #09066104
MFR #FSB4X4
Price$4,414.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
FSB4X4

Lifting Clamp - 4000 lb Capacity
Mi Item #09066104
MFR #FSB4X4

Mfr description
FSB4X4 FIXED SPREADER BEAM W/ CHAIN
  • Ideal where headroom is not limited.
  • Adds stability to lift.
  • Chain rigging standard.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,414.33/each

Specifications

Dimensions

  • Max Working Load Limit
    4000 lbs
  • Sling Length
    4 ft
  • Weight
    45 lbs

Details

  • Capacity
    4000 lb
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886974985
  • Material
    STEEL
  • Nominal Break Strength
    2-TON
  • Type
    Fixed Spreader Beam
  • UPC_NO
    697886974985
  • Vertical Capacity 90
    2-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)