Motion
FSLB1X3

LIFT-ALL
FSLB1X3

FSLB1X3 FIXED SPREAD LIFTING BEAM RATED
Mi Item #09066109
MFR #FSLB1X3
Price$2,476.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
FSLB1X3

FSLB1X3 FIXED SPREAD LIFTING BEAM RATED
Mi Item #09066109
MFR #FSLB1X3

Mfr description
FSLB1X3 FIXED SPREAD LIFTING BEAM RATED
  • Fixsed spread/lifting points.
  • Eye hooks w/latches included
  • Sealed construction for cleaner beam.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,476.80/each

Specifications

Dimensions

  • Sling Length
    3 ft
  • Weight
    26 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886975036
  • Material
    STEEL
  • Nominal Break Strength
    0.5-TON
  • Type
    Economical Lifting Beam
  • UPC_NO
    697886975036
  • Vertical Capacity 90
    0.5-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)