Motion
FSLB4X10

LIFT-ALL
FSLB4X10

Lifting Clamp - 4000 lb Capacity
Mi Item #09066119
MFR #FSLB4X10
Price$5,640.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
FSLB4X10

Lifting Clamp - 4000 lb Capacity
Mi Item #09066119
MFR #FSLB4X10

Mfr description
FSLB4X10 FIXED SPREAD LIFTING BEAM
  • Fixsed spread/lifting points.
  • Eye hooks w/latches included
  • Sealed construction for cleaner beam.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,640.80/each

Specifications

Dimensions

  • Max Working Load Limit
    4000 lbs
  • Sling Length
    10 ft
  • Weight
    188 lbs

Details

  • Capacity
    4000 lb
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886975135
  • Material
    STEEL
  • Nominal Break Strength
    2-TON
  • Type
    Fixed Spread Lifting Beam
  • UPC_NO
    697886975135
  • Vertical Capacity 90
    2-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)