Motion
FSLB6X4

LIFT-ALL
FSLB6X4

Fixed spread Lifting Beam Rated 3 TON
Mi Item #09066126
MFR #FSLB6X4
Price$4,232.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
FSLB6X4

Fixed spread Lifting Beam Rated 3 TON
Mi Item #09066126
MFR #FSLB6X4

Mfr description
FSLB6X4 FIXED SPREAD LIFTING BEAM RATED
  • Fixsed spread/lifting points.
  • Eye hooks w/latches included
  • Sealed construction for cleaner beam.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,232.99/each

Specifications

Dimensions

  • Sling Length
    4 ft
  • Weight
    87 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886975203
  • Material
    STEEL
  • Nominal Break Strength
    3-TON
  • UPC_NO
    697886975203
  • Vertical Capacity 90
    3-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)