Motion
FSLB6X8

LIFT-ALL
FSLB6X8

Fixed spread Lifting Beam Rated 3 TON
MI ITEM #09066128
MFR #FSLB6X8
List Price$6,230.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
FSLB6X8

Fixed spread Lifting Beam Rated 3 TON
MI ITEM #09066128
MFR #FSLB6X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,230.17/each for your price

Overview

Mfr description
FSLB6X8 FIXED SPREAD LIFTING BEAM RATED
  • Fixsed spread/lifting points.
  • Eye hooks w/latches included
  • Sealed construction for cleaner beam.
  • n/a

Specifications

  • Manufacturer Upc Number
    697886975227
  • UPC_NO
    697886975227
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    3-TON
  • Sling Length
    8 ft
  • Vertical Capacity 90
    3-TON
  • Warranty
    Warranty
  • Weight
    222 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought