Motion
GACEN60X3

LIFT-ALL
GACEN60X3

BLACK ENDLESS 3' STEELFLEX GAC ROUNDSLING
MI ITEM #09066132
MFR #GACEN60X3
Your Price$63.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
GACEN60X3

BLACK ENDLESS 3' STEELFLEX GAC ROUNDSLING
MI ITEM #09066132
MFR #GACEN60X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.01/each(List $72.47)

Overview

Mfr description
GACEN60X3 BLACK ENDLESS 3' STEELFLEX
  • Designed for suspension applications.
  • Superior flexibility makes rigging easy.
  • Window allows complete core inspection.
  • Black cover for stage rigging applications.

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886975302
  • UPC_NO
    697886975302
  • Choker Capacity
    4200 lbs
  • Color
    BLACK
  • Sling Length
    3 ft
  • Basket Capacity 90
    10600 lbs
  • Country of Origin
    US
  • Product Class
    5G
  • Nominal Break Strength
    5300 lbs
  • Vertical Capacity 90
    5300 lbs
  • Warranty
    Warranty
  • Weight
    2.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought