Motion
GACEN60X6

LIFT-ALL
GACEN60X6

BLACK ENDLESS 6' STEELFLEX GAC ROUNDSLING
Mi Item #09066135
MFR #GACEN60X6
Price$119.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
GACEN60X6

BLACK ENDLESS 6' STEELFLEX GAC ROUNDSLING
Mi Item #09066135
MFR #GACEN60X6

Mfr description
GACEN60X6 BLACK ENDLESS 6' STEELFLEX
  • Designed for suspension applications.
  • Superior flexibility makes rigging easy.
  • Window allows complete core inspection.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.80/each

Specifications

Dimensions

  • Sling Length
    6 ft
  • Weight
    4.5 lbs

Details

  • Basket Capacity 90
    10600 lbs
  • Choker Capacity
    4200 lbs
  • Color
    BLACK
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886975333
  • Material
    POLYESTER
  • Nominal Break Strength
    5300 lbs
  • Product Class
    5G
  • UPC_NO
    697886975333
  • Vertical Capacity 90
    5300 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)