Motion
GC15
Girder Clamp Rated 15 TON
Mi Item #09066139
MFR #GC15
Price$9,761.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Girder Clamp Rated 15 TON
Mi Item #09066139
MFR #GC15

Mfr description
GC15 GIRDER CLAMP RATED 15 TON
  • Handles both wide flange beam sections and plate girders.
  • Design ensures positive grip and minimum manitenance.
  • Thread screw spindles allow for quick clamping and unclamping.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,761.64/each

Specifications

Dimensions

  • Weight
    234 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886975371
  • Material
    STEEL
  • Nominal Break Strength
    15-TON
  • UPC_NO
    697886975371
  • Vertical Capacity 90
    15-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)