Motion
GC25
Girder Clamp Rated 25 TON
MI ITEM #09066141
MFR #GC25
List Price$14,941.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Girder Clamp Rated 25 TON
MI ITEM #09066141
MFR #GC25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,941.92/each for your price

Overview

Mfr description
GC25 GIRDER CLAMP RATED 25 TON
  • Handles both wide flange beam sections and plate girders.
  • Design ensures positive grip and minimum manitenance.
  • Thread screw spindles allow for quick clamping and unclamping.
  • Can be used in pairs on a spreader beam.

Specifications

  • Manufacturer Upc Number
    697886975395
  • UPC_NO
    697886975395
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    25-TON
  • Vertical Capacity 90
    25-TON
  • Warranty
    Warranty
  • Weight
    342 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text