Overview
Mfr description
H90-2-12/10 FIXED HEIGHT GANTRY CRANE
- Balanced design allows for easy rolling - even under load.
- Simple bolt together construction.
- Includes four steel swivel casters.
- Adjustable span from 10' to 16'.
Specifications
- Manufacturer Upc Number697886975609
- UPC_NO697886975609
- Country of OriginUS
- MaterialSTEEL
- Nominal Break Strength2-TON
- Vertical Capacity 902-TON
- WarrantyWarranty
- Weight1041 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data