Motion
H90-3-16/14

LIFT-ALL
H90-3-16/14

Fixed Height Gantry Crane Rated 3 TON Note: This item requires a flatbed truck for shipping.
MI ITEM #09066188
MFR #H90-3-16/14
List Price$22,359.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
H90-3-16/14

Fixed Height Gantry Crane Rated 3 TON Note: This item requires a flatbed truck for shipping.
MI ITEM #09066188
MFR #H90-3-16/14

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$22,359.49/each for your price

Overview

Mfr description
H90-3-16/14 FIXED HEIGHT GANTRY CRANE
  • Balanced design allows for easy rolling - even under load.
  • Simple bolt together construction.
  • Includes four steel swivel casters.
  • Adjustable span from 10' to 16'.

Specifications

  • Manufacturer Upc Number
    697886975869
  • UPC_NO
    697886975869
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    3-TON
  • Vertical Capacity 90
    3-TON
  • Warranty
    Warranty
  • Weight
    1574 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text