Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
HA90-1-9/11

Aluminum Fixed Height & Span Gantry Rated 1 TON
MI ITEM #09066228
MFR #HA90-1-9/11

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
HA90-1-9/11 ALUMINUM FIXED HEIGHT &
  • Balanced design allows for easy rolling - even under load.
  • Simple bolt together construction.
  • Includes four POLY-COATED swivel casters.
  • Adjustable span from 10' to 16'.

Specifications

  • Manufacturer Upc Number
    697886976262
  • UPC_NO
    697886976262
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    1-TON
  • Vertical Capacity 90
    1-TON
  • Warranty
    Warranty
  • Weight
    273 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text