Motion
HDCH10X36

LIFT-ALL
HDCH10X36

Lifting Clamp - 24 to 36 in;609.60 to 914.40 mm Opening, 10000 lb Capacity
Mi Item #09066240
MFR #HDCH10X36
Price$13,522.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
HDCH10X36

Lifting Clamp - 24 to 36 in;609.60 to 914.40 mm Opening, 10000 lb Capacity
Mi Item #09066240
MFR #HDCH10X36

Mfr description
HDCH10X36 HEAVY DUTY COIL HOOK RATED 5
  • Designed for heavy-duty applications.
  • Counter-balanced to hang lever when empty.
  • Guide handles for ease of hook positioning.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,522.17/each

Specifications

Dimensions

  • Max Working Load Limit
    10000 lbs
  • Maximum Grip
    36.0000 in; 914.40 mm
  • Maximum Width
    36.0000 in; 914.40 mm
  • Minimum Grip
    24.0000 in; 609.60 mm
  • Sling Length
    36 ft
  • Thickness
    24.0000 to 36.0000 in, 609.60 to 914.40 mm
  • Throat Depth
    24.0000 in, 609.60 mm
  • Weight
    420 lbs
  • Width
    36.0000 in, 914.40 mm

Details

  • Capacity
    10000 lb
  • Country of Origin
    US
  • Lifting Clamp Opening
    24 to 36 in;609.60 to 914.40 mm
  • Manufacturer Upc Number
    697886976385
  • Material
    STEEL
  • Nominal Break Strength
    5-TON
  • Type
    Heavy Duty Coil Hook
  • UPC_NO
    697886976385
  • Vertical Capacity 90
    5-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)