Motion
HDCH10X48

LIFT-ALL
HDCH10X48

Lifting Clamp - 30 to 48 in;762 to 1219.20 mm Opening, 10000 lb Capacity
Mi Item #09066241
MFR #HDCH10X48
Price$14,903.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
HDCH10X48

Lifting Clamp - 30 to 48 in;762 to 1219.20 mm Opening, 10000 lb Capacity
Mi Item #09066241
MFR #HDCH10X48

Mfr description
HDCH10X48 HEAVY DUTY COIL HOOK RATED 5
  • Designed for heavy-duty applications.
  • Counter-balanced to hang lever when empty.
  • Guide handles for ease of hook positioning.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,903.74/each

Specifications

Dimensions

  • Max Working Load Limit
    10000 lbs
  • Maximum Grip
    48.0000 in; 1219 mm
  • Maximum Width
    48.0000 in; 1219 mm
  • Minimum Grip
    30.0000 in; 762 mm
  • Sling Length
    48 ft
  • Throat Depth
    24.0000 in, 609.60 mm
  • Weight
    584 lbs
  • Width
    48.0000 in, 1219 mm

Details

  • Capacity
    10000 lb
  • Country of Origin
    US
  • Lifting Clamp Opening
    30 to 48 in;762 to 1219.20 mm
  • Manufacturer Upc Number
    697886976392
  • Material
    STEEL
  • Nominal Break Strength
    5-TON
  • Type
    Heavy Duty Coil Hook
  • UPC_NO
    697886976392
  • Vertical Capacity 90
    5-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)