Motion
HDCH20X48

LIFT-ALL
HDCH20X48

Heavy Duty Coil Hook Rated 10 TON
MI ITEM #09066246
MFR #HDCH20X48
List Price$24,056.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
HDCH20X48

Heavy Duty Coil Hook Rated 10 TON
MI ITEM #09066246
MFR #HDCH20X48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24,056.91/each for your price

Overview

Mfr description
HDCH20X48 HEAVY DUTY COIL HOOK RATED 10
  • Designed for heavy-duty applications.
  • Counter-balanced to hang lever when empty.
  • Guide handles for ease of hook positioning.
  • Handles a wide range of coil widths.

Specifications

  • Manufacturer Upc Number
    697886976446
  • UPC_NO
    697886976446
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    10-TON
  • Sling Length
    48 ft
  • Vertical Capacity 90
    10-TON
  • Warranty
    Warranty
  • Weight
    928 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text