Motion
HDCH20X72

LIFT-ALL
HDCH20X72

Heavy Duty Coil Hook Rated 10 TON
MI ITEM #09066248
MFR #HDCH20X72
List Price$31,305.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
HDCH20X72

Heavy Duty Coil Hook Rated 10 TON
MI ITEM #09066248
MFR #HDCH20X72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31,305.96/each for your price

Overview

Mfr description
HDCH20X72 HEAVY DUTY COIL HOOK RATED 10
  • Designed for heavy-duty applications.
  • Counter-balanced to hang lever when empty.
  • Guide handles for ease of hook positioning.
  • Handles a wide range of coil widths.

Specifications

  • Manufacturer Upc Number
    697886976460
  • UPC_NO
    697886976460
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    10-TON
  • Sling Length
    72 ft
  • Vertical Capacity 90
    10-TON
  • Warranty
    Warranty
  • Weight
    1616 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought