Motion
HDLB10X8

LIFT-ALL
HDLB10X8

Heavy Duty Twin Basket Sling Lifting Beam Rated 5 TON
MI ITEM #09066254
MFR #HDLB10X8
Price$11,138.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
HDLB10X8

Heavy Duty Twin Basket Sling Lifting Beam Rated 5 TON
MI ITEM #09066254
MFR #HDLB10X8

Mfr description
HDLB10X8 HEAVY DUTY TWIN BASKET SLING
  • For use with slings in a basket hitch.
  • Latch hooks designed to minimize sling eye damage.
  • 1-set hooks 3" or 4" spreads
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,138.43/each

Specifications

Dimensions

  • Sling Length
    8 ft
  • Weight
    350 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886976521
  • Material
    STEEL
  • Nominal Break Strength
    5-TON
  • UPC_NO
    697886976521
  • Vertical Capacity 90
    5-TON
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)