Motion
HDLB1X8

LIFT-ALL
HDLB1X8

Lifting Clamp - 1000 lb Capacity
Mi Item #09066266
MFR #HDLB1X8
Price$7,198.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
HDLB1X8

Lifting Clamp - 1000 lb Capacity
Mi Item #09066266
MFR #HDLB1X8

Mfr description
HDLB1X8 HEAVY DUTY TWIN BASKET SLING
  • For use with slings in a basket hitch.
  • Latch hooks designed to minimize sling eye damage.
  • 1-set hooks 3" or 4" spreads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,198.94/each

Specifications

Dimensions

  • Max Working Load Limit
    1000 lbs
  • Sling Length
    8 ft
  • Weight
    150 lbs

Details

  • Capacity
    1000 lb
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886976644
  • Material
    STEEL
  • Nominal Break Strength
    0.5-TON
  • Type
    Heavy Duty Twin Basket Sling Lifting Beam
  • UPC_NO
    697886976644
  • Vertical Capacity 90
    0.5-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)