Motion
HDLB20X6

LIFT-ALL
HDLB20X6

Lifting Clamp - 20000 lb Capacity
Mi Item #09066271
MFR #HDLB20X6
Price$11,577.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
HDLB20X6

Lifting Clamp - 20000 lb Capacity
Mi Item #09066271
MFR #HDLB20X6

Mfr description
HDLB20X6 HEAVY DUTY TWIN BASKET SLING
  • For use with slings in a basket hitch.
  • Latch hooks designed to minimize sling eye damage.
  • 1-set hooks 3" or 4" spreads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,577.48/each

Specifications

Dimensions

  • Max Working Load Limit
    20000 lbs
  • Sling Length
    6 ft
  • Weight
    360 lbs

Details

  • Capacity
    20000 lb
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886976699
  • Material
    STEEL
  • Nominal Break Strength
    10-TON
  • Type
    Twin Hoist Lifting Beam
  • UPC_NO
    697886976699
  • Vertical Capacity 90
    10-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)