Motion
HDLB2X10

LIFT-ALL
HDLB2X10

Heavy Duty Twin Basket Sling Lifting Beam Rated 1 TON
MI ITEM #09066273
MFR #HDLB2X10
List Price$8,380.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
HDLB2X10

Heavy Duty Twin Basket Sling Lifting Beam Rated 1 TON
MI ITEM #09066273
MFR #HDLB2X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,380.07/each for your price

Overview

Mfr description
HDLB2X10 HEAVY DUTY TWIN BASKET SLING
  • For use with slings in a basket hitch.
  • Latch hooks designed to minimize sling eye damage.
  • 1-set hooks 3" or 4" spreads
  • 2-sets over 4'.
  • Inner spread is one-half of outer spread.

Specifications

  • Manufacturer Upc Number
    697886976712
  • UPC_NO
    697886976712
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    1-TON
  • Sling Length
    10 ft
  • Vertical Capacity 90
    1-TON
  • Warranty
    Warranty
  • Weight
    230 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text