Motion
HDLB4X3

LIFT-ALL
HDLB4X3

Heavy Duty Twin Basket Sling Lifting Beam Rated 2 TON
Mi Item #09066281
MFR #HDLB4X3
Price$4,182.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
HDLB4X3

Heavy Duty Twin Basket Sling Lifting Beam Rated 2 TON
Mi Item #09066281
MFR #HDLB4X3

Mfr description
HDLB4X3 HEAVY DUTY TWIN BASKET SLING
  • For use with slings in a basket hitch.
  • Latch hooks designed to minimize sling eye damage.
  • 1-set hooks 3" or 4" spreads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,182.88/each

Specifications

Dimensions

  • Sling Length
    3 ft
  • Weight
    70 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886976798
  • Material
    STEEL
  • Nominal Break Strength
    2-TON
  • UPC_NO
    697886976798
  • Vertical Capacity 90
    2-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)