1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LIFT-ALL
HH122
HOSE HALTER 1" X 22 IN 1-PLY NYLON
MI ITEM #
09066285
MFR #
HH122
Price
$11.76
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Rigging Slings
Web Slings
LIFT-ALL HH122
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LIFT-ALL
HH122
HOSE HALTER 1" X 22 IN 1-PLY NYLON
MI ITEM #
09066285
MFR #
HH122
Mfr description
HH122 HOSE HALTER 1" X 22 IN 1-PLY NYLON
Reduces damage to equipment and injury to personnel when hoses accidentally disconnect while under pressure
Suitable for use on pneumatic, water and hydraulic hoses
Easy to install and remove.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$11
.76
/each
Add to Cart
Specifications
Dimensions
Sling Length
1.833 ft
Weight
0.62 lb
Width
1 in
Details
Color
ORANGE
Country of Origin
US
Material
NYLON
Plies
1
Safety Bulletin
Tiedown Safety Bulletin
UPC_NO
697886408169
Warranty
Warranty
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items