Motion
HH274
Ga Cylinder/hose Halter - Nylon
Mi Item #09066289
MFR #HH274
Price$34.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ga Cylinder/hose Halter - Nylon
Mi Item #09066289
MFR #HH274

Mfr description
HH274 HOSE HALTER 1" X 74 IN 2-PLY NYLON
  • Reduces damage to equipment and injury to personnel when hoses accidentally disconnect while under pressure
  • Suitable for use on pneumatic, water and hydraulic hoses
  • Easy to install and remove.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.52/each

Specifications

Dimensions

  • Sling Length
    6.167 ft
  • Weight
    0.495 lb
  • Width
    1 in

Details

  • Color
    ORANGE
  • Country of Origin
    US
  • Material
    Nylon
  • Number Of Legs
    1
  • Plies
    2
  • Product Class
    Webmaster 1200
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Strap Material
    Nylon
  • Tensioning Mechanism
    Rubber Grommets
  • Type
    HOSE HALTERS
  • UPC_NO
    697886408190
  • Warranty
    Warranty
  • Web Sling Type
    Hose Halter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)