Motion
HH2N
4' HOSE HANDLING WEBMASTER 1600 NYLON WEB SLING
MI ITEM #09066290
MFR #HH2N
List Price$82.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4' HOSE HANDLING WEBMASTER 1600 NYLON WEB SLING
MI ITEM #09066290
MFR #HH2N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.90/each for your price

Overview

Mfr description
HH2N 4' HOSE HANDLING WEBMASTER 1600
  • For use in a choker hitch only.
  • Supports hoses, distributing the load evenly
  • Minimzes kinking and cutting.
  • Nylon web is standard with wear-resistant webbing lining both sides of each eye to prolong life of sling.

Specifications

  • Material
    NYLON
  • Manufacturer Upc Number
    697886976842
  • UPC_NO
    697886976842
  • Choker Capacity
    4000 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    4000 lbs
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    4 ft
  • Warranty
    Warranty
  • Weight
    2.033 lbs
  • Width
    1 in
  • Product Class
    2I

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text