Motion
HH344
HOSE HALTER 1" X 44 IN MEDIUM DUTY NYLON
MI ITEM #09066291
MFR #HH344
Price$55.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOSE HALTER 1" X 44 IN MEDIUM DUTY NYLON
MI ITEM #09066291
MFR #HH344

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.01/each

Specifications

Dimensions

  • Sling Length
    3.667 ft
  • Weight
    0.742 lb
  • Width
    1 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • Material
    NYLON
  • Plies
    2
  • Safety Bulletin
    Tiedown Safety Bulletin
  • UPC_NO
    697886391683
  • Warranty
    Warranty

Overview

Mfr description
HH344 HOSE HALTER 1" X 44 IN MEDIUM
  • Reduces damage to equipment and injury to personnel when hoses accidentally disconnect while under pressure
  • Suitable for use on pneumatic, water and hydraulic hoses
  • Easy to install and remove.
  • Meets both OSHA and Canada OSH requirements for restraints.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought