Motion
HH3N
4'-6" HOSE HANDLING WEBMASTER 1600 NYLON WEB SLING
Mi Item #09066292
MFR #HH3N
Price$93.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4'-6" HOSE HANDLING WEBMASTER 1600 NYLON WEB SLING
Mi Item #09066292
MFR #HH3N

Mfr description
HH3N 4'-6" HOSE HANDLING WEBMASTER 1600
  • For use in a choker hitch only.
  • Supports hoses, distributing the load evenly
  • Minimzes kinking and cutting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.73/each

Specifications

Dimensions

  • Sling Length
    4.5 ft
  • Weight
    2.269 lbs
  • Width
    1 in

Details

  • Choker Capacity
    4000 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886976859
  • Material
    NYLON
  • Nominal Break Strength
    4000 lbs
  • Plies
    1
  • Product Class
    2I
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886976859
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)