Motion
HH4N
6' HOSE HANDLING WEBMASTER 1600 NYLON WEB SLING
Mi Item #09066293
MFR #HH4N
Price$129.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' HOSE HANDLING WEBMASTER 1600 NYLON WEB SLING
Mi Item #09066293
MFR #HH4N

Mfr description
HH4N 6' HOSE HANDLING WEBMASTER 1600
  • For use in a choker hitch only.
  • Supports hoses, distributing the load evenly
  • Minimzes kinking and cutting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.90/each

Specifications

Dimensions

  • Sling Length
    6 ft
  • Weight
    3.477 lbs
  • Width
    1 in

Details

  • Choker Capacity
    5000 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886976866
  • Material
    NYLON
  • Nominal Break Strength
    5000 lbs
  • Plies
    1
  • Product Class
    2I
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886976866
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)