Motion
HH5N
9' HOSE HANDLING WEBMASTER 1600 NYLON WEB SLING
MI ITEM #09066294
MFR #HH5N
List Price$197.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9' HOSE HANDLING WEBMASTER 1600 NYLON WEB SLING
MI ITEM #09066294
MFR #HH5N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$197.13/each for your price

Overview

Mfr description
HH5N 9' HOSE HANDLING WEBMASTER 1600
  • For use in a choker hitch only.
  • Supports hoses, distributing the load evenly
  • Minimzes kinking and cutting.
  • Nylon web is standard with wear-resistant webbing lining both sides of each eye to prolong life of sling.

Specifications

  • Material
    NYLON
  • Manufacturer Upc Number
    697886976873
  • UPC_NO
    697886976873
  • Choker Capacity
    6000 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    6000 lbs
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    9 ft
  • Warranty
    Warranty
  • Weight
    5.962 lbs
  • Width
    1 in
  • Product Class
    2I

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text