Motion
HHS12X3

LIFT-ALL
HHS12X3

ROUNDONE PIPE & HOSE HALTER
MI ITEM #09066296
MFR #HHS12X3
Price$31.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
HHS12X3

ROUNDONE PIPE & HOSE HALTER
MI ITEM #09066296
MFR #HHS12X3

Mfr description
HHS12X3 ROUNDONE PIPE & HOSE HALTER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.04/each

Specifications

Dimensions

  • Sling Length
    3 ft
  • Weight
    1 lbs

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • Image Name
    HHS12.png
  • Manufacturer Upc Number
    697886431150
  • ManufacturerName (description attribute)
    Lift-All
  • Material
    POLYESTER
  • UPC_NO
    697886746957
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)