Specifications
Dimensions
- Sling Length4.5 ft
- Weight1 lbs
Details
- ColorYELLOW
- Country of OriginUS
- Image NameHHS12.png
- Manufacturer Upc Number697886431181
- ManufacturerName (description attribute)Lift-All
- MaterialPOLYESTER
- UPC_NO697886746988
- WarrantyWarranty